
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS12DWT1812CUS00199
Zoro # G715896742
product price: $38.15
/eaKey Features
UV Resistant
Yes
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
Width
18 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1812CUS00199
Zoro #
G715896742
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
12 in
Details
UV Resistant
Yes
Item
Parking Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Green
Sign Material
Aluminum Sign
Header
Employee Only Parking
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Employee Only Parking 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00199, Sign Category:, Specialty, Header/Legend:, Employee Only Parking , Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.