
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DCS06HWT2424CUS00010
Zoro # G215894828
product price: $66.19
/eaKey Features
Header
Trailhead Parking <--
Length
24 in
Sign Shape
Square
Header Legend Color
Black
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS06HWT2424CUS00010
Zoro #
G215894828
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.063 in
Details
Header
Trailhead Parking <--
Sign Shape
Square
Header Legend Color
Black
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Parking Sign
Sign Material
Aluminum Sign
Description
Trailhead Parking < 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00010, Sign Category:, Specialty, Header/Legend:, Trailhead Parking <-- , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.