
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS06DWT2418R7-20
Zoro # G715896872
product price: $54.75
/eaKey Features
Thickness
0.063 in
Header Legend Color
Green
UV Resistant
Yes
Width
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT2418R7-20
Zoro #
G715896872
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
24 in
Length
18 in
Details
Header Legend Color
Green
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Header
Parking Fee Station
Sign Background Color
White
Description
Parking Fee Station 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-20, Sign Category:, Regulatory, Header/Legend:, Parking Fee Station, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.