Parking Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS06HWT3030R8-3

  • Zoro # G215894774


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Sign Shape
Square
Length
30 in
Width
30 in
Header Legend Color
Black & Red
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT3030R8-3
Zoro #
G215894774
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
0.063 in

Details

Sign Shape
Square
Header Legend Color
Black & Red
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
No Parking Symbol
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

No Parking 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.