Parking Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS12DWT3030R8-3

  • Zoro # G215896877


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3030R8-3
Zoro #
G215896877
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header Legend Color
Black & Red
Header
No Parking Symbol
Sign Shape
Square
Item
Parking Sign
Sign Background Color
White

Description

No Parking 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.