Parking Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS12HWT3036D4-2L

  • Zoro # G415896950


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT3036D4-2L
Zoro #
G415896950
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
30 in
Thickness
0.125 in

Details

Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header Legend Color
Green
Item
Parking Sign
Header
Car (Symbol) Park-Ride Left Arrow

Description

Car Park Ride Left Arrow 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2L, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Left Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.