
Safety Culture Sign, 14 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10HWT1410CUS00049
Zoro # G715896315
product price:Â $24.95
/eaKey Features
Sign Shape
Horizontal Rectangle
Thickness
0.1 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1410CUS00049
Zoro #
G715896315
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
10 in
Width
14 in
Details
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header
Danger Open Trench
UV Resistant
Yes
Item
Safety Culture Sign
Description
Danger Open Trench 14X10 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00049, Sign Category:, Specialty, Header/Legend:, Danger Open Trench, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Corner Holes, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.