
Safety Culture Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS12DYE1824CUS00195
Zoro # G115896298
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Width
18 in
UV Resistant
Yes
Header
Caution Do Not Wear Loose Clothing
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DYE1824CUS00195
Zoro #
G115896298
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
24 in
Details
UV Resistant
Yes
Header
Caution Do Not Wear Loose Clothing
Sign Shape
Vertical Rectangle
Item
Safety Culture Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Description
Caution Do Not Wear Loose Clothing 18X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00195, Sign Category:, Specialty, Header/Legend:, Caution Do Not Wear Loose Clothing, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.