Zoro Homepage

Security & Access Sign, 18 in Width, Aluminum Sign, Routed

  • Mfr # DCS06HWT1818CUS00215

  • Zoro # G115894652


product price: $36.69
/ea

Key Features

Header
Private Property Beware Of Dogs
Sign Material
Aluminum Sign
Sign Shape
Routed
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1818CUS00215
Zoro #
G115894652
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.063 in

Details

Header
Private Property Beware Of Dogs
Sign Material
Aluminum Sign
Item
Security & Access Sign
Sign Shape
Routed
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
Blue
UV Resistant
Yes

Description

Private Property Beware Of Dogs 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00215, Sign Category:, Specialty, Header/Legend:, Private Property Beware Of Dogs, Legend, Text Color:, White, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products