
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT1209M5-1RINT
Zoro # G415899753
product price: $19.15
/eaKey Features
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Length
9 in
Header
(Symbol) Advance Right Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1209M5-1RINT
Zoro #
G415899753
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Thickness
0.1 in
Width
12 in
Details
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
(Symbol) Advance Right Turn Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
Description
Advance Right Turn Arrow 12X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1RINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.