
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS12HWT1218CUS00079
Zoro # G915906067
product price: $33.75
/eaKey Features
Header
(logo) Emergency Snow Route
Length
18 in
Thickness
0.125 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1218CUS00079
Zoro #
G915906067
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.125 in
Width
12 in
Details
Header
(logo) Emergency Snow Route
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black & Red
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Description
Logo Emergency Snow Route 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00079, Sign Category:, Specialty, Header/Legend:,, logo Emergency Snow Route, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.