
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT1218R2-115
Zoro # G415907533
product price: $24.95
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.063 in
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1218R2-115
Zoro #
G415907533
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
18 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Speed Limit 15
Description
Speed Limit 15 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-115, Sign Category:, Regulatory, Header/Legend:, Speed Limit 15, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.