
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DFG1236R1-6a
Zoro # G415897131
product price: $70.59
/eaKey Features
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Header Legend Color
Red, Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFG1236R1-6a
Zoro #
G415897131
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Width
12 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Vertical Rectangle
Header Legend Color
Red, Black, White
Sign Background Color
Fluorescent Yellow Green
Item
Traffic Sign
Header
STLawSTOP SymbolPed SymbolCross
UV Resistant
Yes
Description
State Law STOP Ped Cross 12X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-6a, Sign Category:, Regulatory, Header/Legend:, STLawSTOP SymbolPed SymbolCross, Legend, Text Color:, Red, Black, White, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.