
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT1218R6-2R
Zoro # G915902168
product price: $33.75
/eaKey Features
Thickness
0.125 in
Width
12 in
Header
One Way Right Arrow
Sign Background Color
White
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1218R6-2R
Zoro #
G915902168
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
12 in
Length
18 in
Details
Item
Traffic Sign
Header
One Way Right Arrow
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Description
One Way > 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R6-2R, Sign Category:, Regulatory, Header/Legend:, One Way Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.