
Traffic Sign, 12 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HYE1236OM3-L
Zoro # G415912858
product price: $66.19
/eaKey Features
Thickness
0.125 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE1236OM3-L
Zoro #
G415912858
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
12 in
Length
36 in
Details
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Header
Object Marker Left
UV Resistant
Yes
Description
Object Marker Left 12X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM3-L, Sign Category:, Object Marker, Header/Legend:, Object Marker Left, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.