Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR1818W3-545

  • Zoro # G415898015


product price: $36.69
/ea

Key Features

Length
18 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Thickness
0.063 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HOR1818W3-545
Zoro #
G415898015
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.063 in
Width
18 in

Details

Sign Shape
Diamond
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Orange
Header
Reduced Speed Limit Ahead 45
Header Legend Color
Black & White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934

Description

Reduced Speed Limit Ahead 45 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-545, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Reduced Speed Limit Ahead 45, Legend, Text Color:, Black & White, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.