
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFO1818W24-1R
Zoro # G415894185
product price:Â $52.79
/eaKey Features
Length
18 in
Thickness
0.1 in
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO1818W24-1R
Zoro #
G415894185
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
18 in
Details
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Double Reverse Curve 1 Right Lane
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
Double Reverse Curve 1 Right Lane 18X18 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 1 Right Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.