
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFY1818W1-4L
Zoro # G915906623
product price:Â $52.79
/eaKey Features
Header
Reverse Curve Left Symbol
Length
18 in
Header Legend Color
Black
Thickness
0.1 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFY1818W1-4L
Zoro #
G915906623
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
18 in
Details
Header
Reverse Curve Left Symbol
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Description
Reverse Curve Left 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4L, Sign Category:, Warning, Header/Legend:, Reverse Curve Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.