
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO1818W20-7
Zoro # G415897742
product price:Â $46.75
/eaKey Features
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Width
18 in
Length
18 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO1818W20-7
Zoro #
G415897742
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Header Legend Color
Black
Header
Flagger Symbol
Sign Shape
Diamond
Description
Flagger 18X18 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-7, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Flagger Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.