Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO1818W6-3

  • Zoro # G415899821


product price:  $57.19
/ea

Key Features

Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Length
18 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO1818W6-3
Zoro #
G415899821
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.125 in
Width
18 in

Details

Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Item
Traffic Sign
Header
Two Way Traffic Symbol

Description

Two Way Traffic 18X18 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W6-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Way Traffic Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.