Traffic Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DUS10HYE1818W13-1P55

  • Zoro # G215912034


product price:  $43.99
/ea

Key Features

UV Resistant
Yes
Width
18 in
Sign Background Color
Yellow
Sign Shape
Square
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HYE1818W13-1P55
Zoro #
G215912034
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Background Color
Yellow
Sign Shape
Square
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
55 M.P.H
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931

Description

55 MPH 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P55, Sign Category:, Warning, Header/Legend:, 55 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.