Traffic Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DUS12HOR1818W13-1P30

  • Zoro # G215900222


product price:  $49.95
/ea

Key Features

Header Legend Color
Black
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
Orange
Header
30 MPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HOR1818W13-1P30
Zoro #
G215900222
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in
Length
18 in

Details

Header Legend Color
Black
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
Orange
Item
Traffic Sign
Header
30 MPH
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes

Description

30 MPH 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P30, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 30 MPH, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.