
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS12HYE1818W13-1P55
Zoro # G215913659
product price:Â $49.95
/eaKey Features
UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Thickness
0.125 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE1818W13-1P55
Zoro #
G215913659
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
18 in
Details
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
55 M.P.H
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Square
Description
55 MPH 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P55, Sign Category:, Warning, Header/Legend:, 55 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.