
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06DYE1824W1-8R
Zoro # G415896073
product price: $60.25
/eaKey Features
Sign Material
Aluminum Sign
Width
18 in
Thickness
0.063 in
Length
24 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE1824W1-8R
Zoro #
G415896073
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
24 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Header
Right Chevron
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Vertical Rectangle
Description
Right Chevron 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Warning, Header/Legend:, Right Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.