
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT1824R10-16
Zoro # G715902658
product price:Â $58.75
/eaKey Features
Sign Background Color
White
Sign Shape
Vertical Rectangle
Width
18 in
Thickness
0.1 in
Header
U-Turn Yield To Right Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1824R10-16
Zoro #
G715902658
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Length
24 in
Details
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Header
U-Turn Yield To Right Turn
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
U Turn Yield To Right Turn 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-16, Sign Category:, Regulatory, Header/Legend:, U-Turn Yield To Right Turn, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.