
Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT2115M5-2RINT
Zoro # G915902434
product price: $36.69
/eaKey Features
Sign Shape
Horizontal Rectangle
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
(Symbol) Advance Right Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2115M5-2RINT
Zoro #
G915902434
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
15 in
Width
21 in
Details
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
(Symbol) Advance Right Turn Arrow
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Advance Right Turn Arrow 21X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2RINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.