Zoro Homepage

Traffic Sign, 21 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2115M5-2RGW

  • Zoro # G415897179


product price: $51.45
/ea

Key Features

Thickness
0.1 in
Sign Background Color
Green
Width
21 in
Sign Material
Aluminum Sign
Header Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2115M5-2RGW
Zoro #
G415897179
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
21 in
Length
15 in

Details

Item
Traffic Sign
Sign Background Color
Green
Sign Material
Aluminum Sign
Header Legend Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Symbol Advance Right Turn Arrow
Sign Shape
Horizontal Rectangle
UV Resistant
Yes

Description

Advance Right Turn Arrow 21X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Turn Arrow, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.