
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS10DYE2424W11-1
Zoro # G215894439
product price:Â $85.45
/ea
Free Shipping & Returns
Key Features
Width
24 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE2424W11-1
Zoro #
G215894439
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Item
Traffic Sign
Sign Shape
Diamond
Header
Bike Symbol
UV Resistant
Yes
Description
Bike 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-1, Sign Category:, Warning, Header/Legend:, Bike Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.