
Traffic Sign, 24 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR2424W9-2R
Zoro # G915903783
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Header
Lane Ends Merge Right
Sign Material
Aluminum Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HOR2424W9-2R
Zoro #
G915903783
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.125 in
Width
24 in
Details
Header
Lane Ends Merge Right
Sign Material
Aluminum Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Orange
Header Legend Color
Black
Description
Lane Ends Merge Right 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W9-2R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Lane Ends Merge Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 24 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.