
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT2412R9-11R
Zoro # G315900733
product price: $41.15
/eaKey Features
Length
12 in
Width
24 in
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Sidewalk Closed Ahead -Right Arrow Cross Here
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2412R9-11R
Zoro #
G315900733
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
24 in
Thickness
0.063 in
Details
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Sidewalk Closed Ahead -Right Arrow Cross Here
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Description
Sidewalk Closed Ahead > Cross Here 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R9-11R, Sign Category:, Regulatory, Header/Legend:, Sidewalk Closed Ahead -Right Arrow Cross Here, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.