Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT2418R3-17

  • Zoro # G415896356


product price: $70.59
/ea

Key Features

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
24 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2418R3-17
Zoro #
G415896356
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
18 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Header
Bike Lane

Description

Bike Lane 24X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-17, Sign Category:, Regulatory, Header/Legend:, Bike Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.