Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT2410S4-4P

  • Zoro # G215897072


product price: $33.75
/ea

Key Features

Sign Background Color
White
Header
When Flashing
Length
10 in
Width
24 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2410S4-4P
Zoro #
G215897072
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
24 in
Thickness
0.1 in

Details

Sign Background Color
White
Header
When Flashing
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes

Description

When Flashing 24X10 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S4-4P, Sign Category:, School, Header/Legend:, When Flashing, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.