
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2412M3-4
Zoro # G915900553
product price:Â $39.59
/eaKey Features
Header
WEST
Header Legend Color
Black
Sign Material
Aluminum Sign
Width
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2412M3-4
Zoro #
G915900553
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
12 in
Details
Header
WEST
Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Description
WEST 24X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M3-4, Sign Category:, Route Marker, Header/Legend:, WEST, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.