
Traffic Sign, 24 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DFY2412W4-4P
Zoro # G915903141
product price: $51.45
/eaKey Features
Sign Background Color
Yellow
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY2412W4-4P
Zoro #
G915903141
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Length
12 in
Details
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
Cross Traffic Does Not Stop
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Description
Cross Traffic Does Not Stop 24X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-4P, Sign Category:, Warning, Header/Legend:, Cross Traffic Does Not Stop, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.