
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10DWT2424R2-3P35
Zoro # G915908801
product price: $85.45
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Length
24 in
Width
24 in
Sign Material
Aluminum Sign
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT2424R2-3P35
Zoro #
G915908801
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
Header
NIGHT 35
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
NIGHT 35 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P35, Sign Category:, Regulatory, Header/Legend:, NIGHT 35, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.