Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT2424R10-20aP

  • Zoro # G215899342


product price:  $72.15
/ea

Key Features

Width
24 in
Header
Day Symbol And Times 3 Lines
Length
24 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2424R10-20aP
Zoro #
G215899342
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.1 in

Details

Header
Day Symbol And Times 3 Lines
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Square
Sign Background Color
White
UV Resistant
Yes

Description

Day And Times 3 Lines 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-20aP, Sign Category:, Regulatory, Header/Legend:, Day Symbol And Times 3 Lines, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.