Traffic Sign, 24 in Width, Aluminum Sign, Square
- Mfr # DUS12HWT2424D9-11a
- Zoro # G215900000
product price:Â
$
80.15
/ea
Key Features
Header
Compressed Natural Gas (Symbol)
Width
24 in
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HWT2424D9-11a
- Zoro #
- G215900000
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Compressed Natural Gas (Symbol)
- Sign Shape
- Square
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Blue
Dimensions
- Width
- 24 in
- Thickness
- 0.125 in
- Length
- 24 in
Description
Compressed Natural Gas 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11a, Sign Category:, Guide, Header/Legend:, Compressed Natural Gas, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.