
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DFY2442W13-6
Zoro # G915904872
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Length
42 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Exit Symbol 25 MPH
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY2442W13-6
Zoro #
G915904872
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Width
24 in
Thickness
0.125 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
Exit Symbol 25 MPH
Sign Background Color
Yellow
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Description
Exit 25 MPH 24X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-6, Sign Category:, Warning, Header/Legend:, Exit Symbol 25 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.