
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFG3030S4-5A
Zoro # G215895948
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
Sign Shape
Diamond
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFG3030S4-5A
Zoro #
G215895948
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
30 in
Width
30 in
Details
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
Sign Shape
Diamond
UV Resistant
Yes
Header
20 MPH School Zone Ahead
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
20 MPH School Zone Ahead 30X30 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S4-5A, Sign Category:, School, Header/Legend:, 20 MPH School Zone Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.