
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFO3030W21-3
Zoro # G915909341
product price: $110.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Width
30 in
Length
30 in
Header Legend Color
Black
Header
Road Machinery Ahead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO3030W21-3
Zoro #
G915909341
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.063 in
Details
UV Resistant
Yes
Header Legend Color
Black
Header
Road Machinery Ahead
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
Road Machinery Ahead 30X30 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Road Machinery Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.