Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR3030W4-3R

  • Zoro # G215898925


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR3030W4-3R
Zoro #
G215898925
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Right Added Lane Symbol
Header Legend Color
Black
Sign Background Color
Orange

Description

Right Added Lane 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-3R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Added Lane Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.