
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
Mfr # DUS12DYE3030W2-3L
Zoro # G915904988
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Header
Left Diagonal Side Road
UV Resistant
Yes
Length
30 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3030W2-3L
Zoro #
G915904988
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Header
Left Diagonal Side Road
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
Item
Traffic Sign
Description
Left Diagonal Side Road 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W2-3L, Sign Category:, Warning, Header/Legend:, Left Diagonal Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.