Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE3030W10-11

  • Zoro # G415899869


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Header
Storage Space Symbol
Sign Shape
Diamond
Width
30 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE3030W10-11
Zoro #
G415899869
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.125 in
Length
30 in

Details

Sign Background Color
Yellow
Header
Storage Space Symbol
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Storage Space 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-11, Sign Category:, Warning, Header/Legend:, Storage Space Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.