Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 30 in Width, Aluminum Sign, Equilateral Triangle
- Mfr # DUS06DWT3030R1-2
- Zoro # G415898657
product price:Â
$
57.39
/ea
Key Features
Header
Yield
Width
30 in
Sign Shape
Equilateral Triangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DWT3030R1-2
- Zoro #
- G415898657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Thickness
- 0.063 in
- Length
- 30 in
Details
- Item
- Traffic Sign
- Header
- Yield
- Sign Shape
- Equilateral Triangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Red
Description
Yield 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 from bottom, 18 center to center to top hole, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.