
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06DWT3015D9-13bP
Zoro # G715908988
product price: $63.15
/eaKey Features
Length
15 in
Sign Background Color
White
Thickness
0.063 in
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3015D9-13bP
Zoro #
G715908988
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.063 in
Width
30 in
Details
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Ambulance Station
Description
Ambulance Station 30X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13bP, Sign Category:, Guide, Header/Legend:, Ambulance Station, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.