Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3021M5-3LGW

  • Zoro # G415899081


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
Green
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3021M5-3LGW
Zoro #
G415899081
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
21 in
Thickness
0.063 in

Details

Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
Green
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
White
Header
Symbol Advance Left Circular Int
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Advance Left Circular Int 30X21 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-3LGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Left Circular Int, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.