
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3009R2-5cP
Zoro # G415895649
product price: $33.35
/eaKey Features
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Length
9 in
Header Legend Color
Black
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3009R2-5cP
Zoro #
G415895649
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
9 in
Width
30 in
Details
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
Header
Residential
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Residential 30X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-5cP, Sign Category:, Regulatory, Header/Legend:, Residential, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.