
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3024EM-7bL
Zoro # G415895878
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Length
24 in
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3024EM-7bL
Zoro #
G415895878
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
30 in
Thickness
0.1 in
Details
Sign Background Color
White
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Hurricane Shelter 4 MI Left Arrow
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Hurricane Shelter 4 MI Left Arrow 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 7bL, Sign Category:, Emergency, Header/Legend:, Hurricane Shelter 4 MI Left Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.