
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3024R8-3fP
Zoro # G415898688
product price: $89.45
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Background Color
White
Header
Except On Shoulder
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3024R8-3fP
Zoro #
G415898688
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
24 in
Details
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Header
Except On Shoulder
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Description
Except On Shoulder 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3fP, Sign Category:, Regulatory, Header/Legend:, Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.