
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10WZO3018W16-7PL
Zoro # G715901491
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Sign Shape
Horizontal Rectangle
Thickness
0.1 in
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header
Left Diagonal Arrow Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO3018W16-7PL
Zoro #
G715901491
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
18 in
Details
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Header
Left Diagonal Arrow Symbol
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Description
Left Diagonal Arrow 30X18 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7PL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Diagonal Arrow Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.